Beli flaring tools ridgid di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Harris Gas Regulator (Regulator Gas)
    Mulai

    Rp5.699.900

    Harris Gas Regulator (Regulator Gas)
    Deskripsi:
    These regulators are for use with oxygen and inert gases like argon, helium, and nitrogen. They are not compatible with fuel or corrosive gas.
    atribut:
    • Body Material: Brass
    • Voltage (V): 110
  2. RIDGID Flare Tool
    Mulai

    Rp6.299.900

  3. JTC Large Tube Cutter & Flaring Tool Set (Alat Pengembang Pipa)
    Mulai

    Rp1.799.900

  4. Kangaro Staples Remover
    Mulai

    Rp20.900

    Kangaro Staples Remover
    atribut:
    • Color: Random Color
  5. TRUSCO Flaring Tool (Alat Pengembang Pipa)
    Mulai

    Rp2.199.900

    TRUSCO Flaring Tool (Alat Pengembang Pipa)
    atribut:
    • Purpose of Use: For flaring and cutting of soft copper tube and soft viscous aluminum pipe.
    • Content: Flaring Tool, Tube Cutter (GFC-111), Plastic Case
  6. Tsubosan Electric and Air Tools File Diamond Bit (Mata Bor Tuner Diamond)
    Mulai

    Rp219.900

    Tsubosan Electric and Air Tools File Diamond Bit (Mata Bor Tuner Diamond)
    atribut:
    • Grain Size: 200#
    • Compatible Materials: Cemented carbide, glass, ceramic, rubber, plastic, stone, concrete, ferrite, other nonferrous metals
  7. RIDGID Screw Feed Tubing & Conduit Cutter (Pemotong Pipa)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp999.900

    RIDGID Screw Feed Tubing & Conduit Cutter (Pemotong Pipa)
    Deskripsi:
    RIDGID's Screw Feed Tubing Cutters make clean square cuts on copper, brass, aluminum and thin-wall steel. X-CEL Knob cuts tubing more quickly and easily with a larger, more ergonomic designs.
  8. RIDGID Close Quarters Tubing Cutter (Pemotong Pipa)
    Mulai

    Rp569.900

    RIDGID Close Quarters Tubing Cutter (Pemotong Pipa)
    Deskripsi:
    RIDGID's Close Quarter Tubing Cutters are specifically designed for use in restricted spaces on small diameter, hard and soft copper, aluminum, brass and plastic tubing. Strong, lightweight slide and wheel housing, and large knurled feed screw knob give easy control of cutting pressure for clean cuts.
    atribut:
    • Standard Wheel: E-3469
  9. Philips Downlight LED (Lampu Downlight)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp149.900

  10. Morris Two Stage Gas Regulator Harris (Regulator Gas)
    Mulai

    Rp1.999.900

    Morris Two Stage Gas Regulator Harris (Regulator Gas)
    Deskripsi:
    For matching the flow of gas from the cylinder (inlet gauge) to the pressure from the hose (outlet gauge)
  11. KYOTO TOOL (KTC) Tubing Tool Set
    Mulai

    Rp3.099.900

    KYOTO TOOL (KTC) Tubing Tool Set
    Deskripsi:
    -A set of flaring tool and tube cutter ZC30 , which are necessary for flaring the connections of air conditioner piping . -The flare angle is 90°. Applicable pipe type: Copper pipe 3/16, 1/4, 5/16, 3 /8, 7/16, 1/2, 5/8
  12. RIDGID Heavy-Duty Straight Pipe Wrench (Kunci Pipa)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp999.900

  13. JTC Tube Cutter & Flaring Tool (Alat Pengembang Pipa)
    Mulai

    Rp1.099.900

    JTC Tube Cutter & Flaring Tool (Alat Pengembang Pipa)
    atribut:
    • Range of Use: 1/8~1-1/8
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Taper: 3/16・1/4・5/16・3/8・7/16・1/2・5/8
    • Type: inch
  14. NIKKO STEEL Welding Electrode High Tensile Steel RD-718 (Kawat Las Elektroda)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp229.900

    NIKKO STEEL Welding Electrode High Tensile Steel RD-718 (Kawat Las Elektroda)
    Deskripsi:
    - Untuk pengelasan konstruksi menengah (kelas 50kgf/mm², baja ST.52).- Jenis salutan: Iron Powder Low Hydrogen.- YP: 61kgf/mm²- TS: 67kgf/mm²- Є: 24%- CIV (-30°C): 10.2kgf-m.- Posisi las: semua posisi, kecuali vertikal turun.- Efisiensi las tinggi.- Kekuatan mekanik & mutu X-ray sangat baik, cocok untuk las ketel uap, bejana tekan dan konstruksi baja karbon.- Arus: AC, DC+
    atribut:
    • Certifications: AWS A5.1 E7018, JIS Z 3212 D5016
    • Current: AC, DC+
    • Yield Point (kgf/mm²): 56.0
    • Tensile Strength (kgf/mm²): 61.0
    • Elongation (%): 28
Daftar Harga flaring tools ridgid Terbaru October 2026
RIDGID Precision Ratcheting Flare Tool (Alat Pembengkok Pipa)Rp6.199.900
RIDGID Flaring Tools 45 Degree SAE Flares (Alat Pengembang Pipa)Rp2.699.900
Harris Gas Regulator (Regulator Gas)Rp5.699.900
RIDGID Precision Non-Ratcheting Flare ToolRp5.499.900
RIDGID Heavy Duty Flare ToolRp13.999.900
RIDGID Flare ToolRp6.299.900
RIDGID Constant Swing Tubing Cutter (Pemotong Pipa)Rp1.099.900
Jason Flaring Tools (Alat Pengembang Pipa)Rp129.900
JTC Large Tube Cutter & Flaring Tool Set (Alat Pengembang Pipa)Rp1.799.900
Kangaro Staples RemoverRp20.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)